Motion
JM822049RG CONE-B

NSK CORP, BEARING DIV
JM822049RG CONE-B

Tapered Roller Bearing Cone - 110 mm Bore, 35 mm Width
Mi Item #08674172
MFR #JM822049RG CONE-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
JM822049RG CONE-B

Tapered Roller Bearing Cone - 110 mm Bore, 35 mm Width
Mi Item #08674172
MFR #JM822049RG CONE-B

Mfr description
JM822049RG CONE-B TAPERED ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Cone Width  
    35 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    192661037270
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    192661037270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)