Motion
4 RNA6903
NSK 4 RNA6903 Needle Roller Bearing
MI ITEM #08674562
MFR #4 RNA6903
Price$188.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4 RNA6903 Needle Roller Bearing
MI ITEM #08674562
MFR #4 RNA6903

Mfr description
4 RNA6903 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.50/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    30 mm
  • Overall Width
    23 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482400000
  • Manufacturer Upc Number
    192661023952
  • Product Type
    Needle Roller Thrust Bearings
  • UPC_NO
    192661023952

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)