Motion
4 B-55
NSK 4 B-55 7.938 Dia Bore, 12.7 mm OD, 7.92 mm W
MI ITEM #08674564
MFR #4 B-55
Price$28.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4 B-55 7.938 Dia Bore, 12.7 mm OD, 7.92 mm W
MI ITEM #08674564
MFR #4 B-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.10/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.3118 in
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482400000
  • Long Description
    The 4 B-55 Needle Roller Bearing features a 0.3125 in bore diameter, 0.5000 in outside diameter, 0.3118 in overall width, and a weight of 0.01 lb, making it ideal for compact systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4 B-55
  • Manufacturer Upc Number
    192661038895
  • Max Rpm
    80000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3850 N
  • UPC_NO
    192661038895

Overview

Mfr description
4 B-55 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought