Motion
SUCSFL205-25
Flange-Mount Ball Bearing Unit - 25 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Stainless Steel Housing
MI ITEM #08674569
MFR #SUCSFL205-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Stainless Steel Housing
MI ITEM #08674569
MFR #SUCSFL205-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Country of Origin
    CH
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483200010
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176883484
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    029176883484

Overview

Mfr description
SUCSFL205-25 FLANGE-MOUNT BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought