Motion
SAF22511
Pillow Block Housing - Cast Iron Housing Material
Mi Item #08674599
MFR #SAF22511
Price$785.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Cast Iron Housing Material
Mi Item #08674599
MFR #SAF22511

Mfr description
SAF22511 SAF PILLOW BLOCK COMPLETE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.03/each

Specifications

Dimensions

  • Overall Height  
    5-1/4 in
  • Overall Length  
    9.6250 in
  • Weight
    12.8 lbs

Details

  • Bearing Type
    Pillow Block Housings
  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176427084
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    029176427084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)