Motion
SAF22516
Pillow Block Housing - Cast Iron Housing Material
Mi Item #08674602
MFR #SAF22516
Price$1,337.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Cast Iron Housing Material
Mi Item #08674602
MFR #SAF22516

Mfr description
SAF22516 SAF PILLOW BLOCK COMPLETE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,337.24/each

Specifications

Dimensions

  • Overall Height  
    6-7/8 in
  • Overall Length  
    13.0000 in
  • Weight
    29.7 lbs

Details

  • Bearing Type
    Pillow Block Housings
  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176427114
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    029176427114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)