Motion
SAF22528
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #08674609
MFR #SAF22528
Price$5,047.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #08674609
MFR #SAF22528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,047.48/each

Specifications

Dimensions

  • Overall Height  
    11-3/4 in
  • Overall Length  
    20.1250 in
  • Weight
    123.2 lbs

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176427183
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176427183

Overview

Mfr description
SAF22528 SAF PILLOW BLOCK COMPLETE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought