Motion
SAF22338
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #08674649
MFR #SAF22338
Price$16,443.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #08674649
MFR #SAF22338

Mfr description
SAF22338 SAF PILLOW BLOCK COMPLETE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,443.36/each

Specifications

Dimensions

  • Overall Height  
    18-5/8 in
  • Overall Length  
    32.7500 in
  • Weight
    449.6 lbs

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176499272
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176499272

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)