Motion
SAFD517
SAFD517
Mi Item #08674670
MFR #SAFD517
Price$1,596.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFD517
Mi Item #08674670
MFR #SAFD517

Mfr description
SAFD517 SAF PILLOW BLOCK - DUCTILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,596.40/each

Specifications

Dimensions

  • Overall Length  
    660.4 mm
  • Overall Width  
    254 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    029176686122
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176686122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)