Specifications
Dimensions
- Overall Length26 mm
- Overall Width26 mm
Details
- Country of OriginCH
- Harmonization Code8483208040
- Manufacturer Upc Number029176535109
- Measurement StandardMetric
- Product TypeAdapter Sleeves
- SeriesH
- UPC_NO029176535109
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)