Motion
H211
Adapter_Sleeve - 50 mm Bore Dia., 75 mm Overall Length
MI ITEM #08674681
MFR #H211
Price$62.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 50 mm Bore Dia., 75 mm Overall Length
MI ITEM #08674681
MFR #H211

Mfr description
H211 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.91/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Lock Nut Outside Diameter
    75 mm
  • Outside Diameter
    50 mm
  • Overall Height
    37 mm
  • Overall Length  
    75 mm
  • Overall Width
    75 mm
  • Weight
    0.305 kg

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176535178
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176535178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)