Motion
H220
Adapter Sleeve - 130 mm Overall Length
MI ITEM #08674683
MFR #H220
List Price$414.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 130 mm Overall Length
MI ITEM #08674683
MFR #H220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$414.99/each for your price

Overview

Mfr description
H220 ADAPTOR SLEEVE METRIC

Specifications

  • Product Type
    Adapter Sleeves
  • Overall Length
  • Overall Width
    130 mm
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    H
  • Manufacturer Upc Number
    029176535307
  • UPC_NO
    029176535307
  • Overall Height
    58 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text