Motion
H2330
Adapter Sleeve - 135 mm Bore Dia., 139 mm Overall Length, M150 x 2 Thread Size
MI ITEM #08674689
MFR #H2330
List Price$1,088.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 135 mm Bore Dia., 139 mm Overall Length, M150 x 2 Thread Size
MI ITEM #08674689
MFR #H2330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,088.58/each for your price

Overview

Mfr description
H2330 ADAPTOR SLEEVE METRIC

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    135 mm
  • Overall Length
  • Thread Size
  • Overall Width
    139 mm
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    H
  • Manufacturer Upc Number
    029176535598
  • UPC_NO
    029176535598

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text