Motion
H2338
Adapter_Sleeve - 170 mm Bore Dia., 169 mm Overall Length, M190 x 3 Thread Size
MI ITEM #08674690
MFR #H2338
Price$2,472.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 170 mm Bore Dia., 169 mm Overall Length, M190 x 3 Thread Size
MI ITEM #08674690
MFR #H2338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,472.86/each

Specifications

Dimensions

  • Bore Diameter
    170 mm
  • Lock Nut Outside Diameter
    240 mm
  • Outside Diameter
    160 mm
  • Overall Length  
    169 mm
  • Overall Width
    169 mm
  • Thread Size  
    M190 x 3
  • Weight
    12.5 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176535635
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176535635

Overview

Mfr description
H2338 ADAPTOR SLEEVE METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought