Motion
H2340
Adapter_Sleeve - 200 mm Bore Dia.
MI ITEM #08674691
MFR #H2340
Your Price$2,745.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 200 mm Bore Dia.
MI ITEM #08674691
MFR #H2340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,745.04/each(List $3,227.20)

Overview

Mfr description
H2340 ADAPTOR SLEEVE METRIC

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    200 mm
  • Overall Width
    176 mm
  • Outside Diameter
    180 mm
  • Lock Nut Outside Diameter
    250 mm
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176535642
  • UPC_NO
    029176535642
  • Weight
    14 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text