Motion
H2356
Adapter Sleeve - 260 mm Bore Dia., 224 mm Overall Length
MI ITEM #08674692
MFR #H2356
List Price$4,290.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 260 mm Bore Dia., 224 mm Overall Length
MI ITEM #08674692
MFR #H2356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,290.27/each for your price

Overview

Mfr description
H2356 ADAPTOR SLEEVE METRIC

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    260 mm
  • Overall Length
  • Overall Width
    224 mm
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    H
  • Manufacturer Upc Number
    029176535680
  • UPC_NO
    029176535680

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text