Motion
H3032
Adapter Sleeve - 140 mm Bore Dia.
MI ITEM #08674694
MFR #H3032
List Price$1,825.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 140 mm Bore Dia.
MI ITEM #08674694
MFR #H3032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,825.58/each for your price

Overview

Mfr description
H3032 ADAPTOR SLEEVE METRIC

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    140 mm
  • Overall Width
    190 mm
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    H
  • Manufacturer Upc Number
    029176535734
  • UPC_NO
    029176535734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text