Motion
H3036
Adapter Sleeve - 160 mm Bore Dia., 109 mm Overall Length, M180 x 3 Thread Size
MI ITEM #08674696
MFR #H3036
Price$2,668.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 160 mm Bore Dia., 109 mm Overall Length, M180 x 3 Thread Size
MI ITEM #08674696
MFR #H3036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,668.74/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Overall Length  
    109 mm
  • Overall Width
    109 mm
  • Thread Size  
    M180 x 3

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176535758
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176535758

Overview

Mfr description
H3036 ADAPTOR SLEEVE METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought