Motion
H3038
Adapter Sleeve - 170 mm Bore Dia.
MI ITEM #08674697
MFR #H3038
Your Price$2,546.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 170 mm Bore Dia.
MI ITEM #08674697
MFR #H3038

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$2,546.64/each(List $2,928.63)

Overview

Mfr description
H3038 ADAPTOR SLEEVE METRIC

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    170 mm
  • Overall Width
    220 mm
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    H
  • Manufacturer Upc Number
    029176535765
  • UPC_NO
    029176535765

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text