Motion
H3060
Adapter Sleeve - 280 mm Bore Dia., 168 mm Overall Length
Mi Item #08674701
MFR #H3060
Price$9,666.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 280 mm Bore Dia., 168 mm Overall Length
Mi Item #08674701
MFR #H3060

Mfr description
H3060 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,666.47/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Overall Length  
    168 mm
  • Overall Width
    168 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176535857
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    029176535857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)