Motion
H308
Adapter_Sleeve - 35 mm Bore Dia., 58 mm Overall Length, M40 x 1.5 Thread Size
Mi Item #08674704
MFR #H308
Price$71.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 35 mm Bore Dia., 58 mm Overall Length, M40 x 1.5 Thread Size
Mi Item #08674704
MFR #H308

Mfr description
H308 ADAPTOR SLEEVE METRIC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.23/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Lock Nut Outside Diameter
    58 mm
  • Outside Diameter
    35 mm
  • Overall Height
    36 mm
  • Overall Length  
    58 mm
  • Overall Width
    58 mm
  • Thread Size  
    M40 x 1.5
  • Weight
    0.19 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176535918
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176535918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)