Motion
H312
Adapter_Sleeve - 60 mm Bore Dia., 47 mm Overall Length
MI ITEM #08674705
MFR #H312
Price$113.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 60 mm Bore Dia., 47 mm Overall Length
MI ITEM #08674705
MFR #H312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.13/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Lock Nut Outside Diameter
    13 mm
  • Outside Diameter
    55 mm
  • Overall Length  
    47 mm
  • Overall Width
    47 mm
  • Weight
    0.4 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176535987
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176535987

Overview

Mfr description
H312 ADAPTOR SLEEVE METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought