Overview
Mfr description
H3120 ADAPTOR SLEEVE METRIC
Specifications
- Product TypeAdapter Sleeves
- Overall Length
- Overall Width76 mm
- Harmonization Code8483903000
- Measurement StandardMetric
- Country of OriginCH
- SeriesH
- Manufacturer Upc Number029176535994
- UPC_NO029176535994
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data