Motion
H3124
Adapter Sleeve - 155 mm Overall Length
MI ITEM #08674707
MFR #H3124
List Price$915.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 155 mm Overall Length
MI ITEM #08674707
MFR #H3124

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$915.72/each for your price

Overview

Mfr description
H3124 ADAPTOR SLEEVE METRIC

Specifications

  • Product Type
    Adapter Sleeves
  • Overall Length
  • Overall Width
    155 mm
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    H
  • Manufacturer Upc Number
    029176536014
  • UPC_NO
    029176536014
  • Overall Height
    88 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text