Motion
H3130
Adapter_Sleeve - 135 mm Bore Dia., M150 x 2 Thread Size
Mi Item #08674708
MFR #H3130
Price$1,093.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 135 mm Bore Dia., M150 x 2 Thread Size
Mi Item #08674708
MFR #H3130

Mfr description
H3130 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,093.67/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Lock Nut Outside Diameter
    195 mm
  • Outside Diameter
    135 mm
  • Overall Width
    111 mm
  • Thread Size  
    M150 x 2
  • Weight
    5.5 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176536052
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176536052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)