Motion
H3132
Adapter Sleeve - 210 mm Bore Dia., 210 mm Overall Length
MI ITEM #08674709
MFR #H3132
Price$1,634.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 210 mm Bore Dia., 210 mm Overall Length
MI ITEM #08674709
MFR #H3132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,634.17/each

Specifications

Dimensions

  • Bore Diameter
    210 mm
  • Overall Height
    119 mm
  • Overall Length  
    210 mm
  • Overall Width
    210 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176536069
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176536069

Overview

Mfr description
H3132 ADAPTOR SLEEVE METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought