Motion
H3134
Adapter Sleeve - 220 mm Overall Length
Mi Item #08674710
MFR #H3134
Price$1,236.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 220 mm Overall Length
Mi Item #08674710
MFR #H3134

Mfr description
H3134 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,236.03/each

Specifications

Dimensions

  • Overall Height
    122 mm
  • Overall Length  
    220 mm
  • Overall Width
    220 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176536076
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176536076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)