Motion
H3138
Adapter Sleeve - 170 mm Bore Dia., 240 mm Overall Length, M190 x 3 Thread Size
Mi Item #08674711
MFR #H3138
Price$2,045.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 170 mm Bore Dia., 240 mm Overall Length, M190 x 3 Thread Size
Mi Item #08674711
MFR #H3138

Mfr description
H3138 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,045.04/each

Specifications

Dimensions

  • Bore Diameter
    170 mm
  • Overall Height
    141 mm
  • Overall Length  
    240 mm
  • Overall Width
    240 mm
  • Thread Size  
    M190 x 3

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176536090
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176536090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)