Motion
H3144
Adapter_Sleeve - 200 mm Bore Dia., 280 mm Overall Length
Mi Item #08674713
MFR #H3144
Price$2,599.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 200 mm Bore Dia., 280 mm Overall Length
Mi Item #08674713
MFR #H3144

Mfr description
H3144 ADAPTOR SLEEVE METRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,599.31/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Lock Nut Outside Diameter
    280 mm
  • Outside Diameter
    200 mm
  • Overall Height
    161 mm
  • Overall Length  
    280 mm
  • Overall Width
    280 mm
  • Weight
    14.5 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176536137
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    029176536137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)