Overview
Mfr description
H3148 ADAPTOR SLEEVE METRIC
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter220 mm
- Taper1:12
- Harmonization Code8483903000
- Measurement StandardMetric
- Country of OriginCH
- SeriesH
- Manufacturer Upc Number029176536144
- UPC_NO029176536144
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data