Motion
H3152
Adapter_Sleeve - 240 mm Bore Dia.
MI ITEM #08674715
MFR #H3152
Your Price$5,808.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 240 mm Bore Dia.
MI ITEM #08674715
MFR #H3152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,808.11/each(List $6,074.56)

Overview

Mfr description
H3152 ADAPTOR SLEEVE METRIC

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    240 mm
  • Overall Width
    187 mm
  • Outside Diameter
    240 mm
  • Lock Nut Outside Diameter
    330 mm
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176536168
  • UPC_NO
    029176536168
  • Weight
    22 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text