Motion
H3156
Adapter Sleeve - 260 mm Bore Dia., 195 mm Overall Length
Mi Item #08674716
MFR #H3156
Price$5,582.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 260 mm Bore Dia., 195 mm Overall Length
Mi Item #08674716
MFR #H3156

Mfr description
H3156 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,582.52/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Overall Length  
    195 mm
  • Overall Width
    192 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176536175
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176536175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)