Motion
H3160
Adapter Sleeve - 280 mm Bore Dia., 208 mm Overall Length
MI ITEM #08674717
MFR #H3160
Price$11,084.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 280 mm Bore Dia., 208 mm Overall Length
MI ITEM #08674717
MFR #H3160

Mfr description
H3160 ADAPTOR SLEEVE METRIC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11,084.72/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Overall Length  
    208 mm
  • Overall Width
    208 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176536205
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176536205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)