Motion
H320
Adapter_Sleeve - 3.4375 in Bore Dia., 71 mm Overall Length
Mi Item #08674719
MFR #H320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 3.4375 in Bore Dia., 71 mm Overall Length
Mi Item #08674719
MFR #H320

Mfr description
H320 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Lock Nut Outside Diameter
    130 mm
  • Outside Diameter
    90 mm
  • Overall Length  
    71 mm
  • Overall Width
    71 mm
  • Weight
    1.7 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176536274
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176536274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)