Specifications
Dimensions
- Overall Length50 mm
- Overall Width50 mm
Details
- Country of OriginCH
- Harmonization Code8483903000
- Manufacturer Upc Number029176580376
- Measurement StandardMetric
- Product TypeAdapter Sleeves
- SeriesH
- UPC_NO029176580376
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)