Motion
H2313
Adapter_Sleeve - 60 mm Bore Dia., 85 mm Overall Length
Mi Item #08674722
MFR #H2313
Price$160.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 60 mm Bore Dia., 85 mm Overall Length
Mi Item #08674722
MFR #H2313

Mfr description
H2313 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.61/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Lock Nut Outside Diameter
    85 mm
  • Outside Diameter
    60 mm
  • Overall Height
    65 mm
  • Overall Length  
    85 mm
  • Overall Width
    85 mm
  • Weight
    0.55 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176580383
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    029176580383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)