Motion
H2317
Adapter Sleeve - 75 mm Bore Dia., 82 mm Overall Length, M85 x 2 Thread Size
Mi Item #08674723
MFR #H2317
Price$335.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 75 mm Bore Dia., 82 mm Overall Length, M85 x 2 Thread Size
Mi Item #08674723
MFR #H2317

Mfr description
H2317 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.36/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Overall Length  
    82 mm
  • Overall Width
    82 mm
  • Thread Size  
    M85 x 2

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176580390
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176580390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)