Overview
Mfr description
H305 ADAPTOR SLEEVE METRIC
Specifications
- Product TypeAdapter Sleeves
- Overall Length
- Overall Width29 mm
- Harmonization Code8483903000
- Measurement StandardMetric
- Country of OriginCH
- SeriesH
- Manufacturer Upc Number029176580406
- UPC_NO029176580406
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data