Motion
H318
Adapter Sleeve - 90 mm Bore Dia., 120 mm Overall Length
Mi Item #08674725
MFR #H318
Price$259.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 90 mm Bore Dia., 120 mm Overall Length
Mi Item #08674725
MFR #H318

Mfr description
H318 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.09/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Overall Height
    18 mm
  • Overall Length  
    120 mm
  • Overall Width
    65 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176580420
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    029176580420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)