Motion
H208
Adapter Sleeve - 35 mm Bore Dia., 31 mm Overall Length
MI ITEM #08674728
MFR #H208
List Price$90.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 35 mm Bore Dia., 31 mm Overall Length
MI ITEM #08674728
MFR #H208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.41/each for your price

Overview

Mfr description
H208 ADAPTOR SLEEVE METRIC

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    35 mm
  • Overall Length
  • Overall Width
    31 mm
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    H
  • Manufacturer Upc Number
    029176717970
  • UPC_NO
    029176717970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text