Specifications
Dimensions
- Bore Diameter7.1875 in
Details
- Country of OriginJP
- Harmonization Code8483208040
- Manufacturer Upc Number029176770265
- Measurement StandardMetric
- Product TypeAdapter Sleeves
- SeriesSNW
- UPC_NO029176770265
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)