Overview
Mfr description
SNW3044X7.15/16 SPHERICAL ADAPTER SLEEVE
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter7.9375 in
- Harmonization Code8483208040
- Measurement StandardMetric
- Country of OriginJP
- SeriesSNW
- Manufacturer Upc Number029176771200
- UPC_NO029176771200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data