Motion
SNW38X7
Adapter Sleeve - 7.0000 in Bore Dia.
MI ITEM #08674738
MFR #SNW38X7
Price$1,910.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.0000 in Bore Dia.
MI ITEM #08674738
MFR #SNW38X7

Mfr description
SNW38X7 SPHERICAL ADAPTER SLEEVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,910.88/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176778032
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    029176778032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)