Specifications
Dimensions
- Bore Diameter6.50000 in
Details
- Country of OriginJP
- Harmonization Code8483208040
- Manufacturer Upc Number029176788284
- Measurement StandardMetric
- Product TypeAdapter Sleeves
- SeriesSNW
- UPC_NO029176788284
Overview
Mfr description
SNW36X6.1/2 SPHERICAL ADAPTER SLEEVE