Motion
SNW3026X4.7/16

NSK CORP, BEARING DIV
SNW3026X4.7/16

Adapter Sleeve - 4.4375 in Bore Dia.
Mi Item #08674744
MFR #SNW3026X4.7/16
Price$615.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
SNW3026X4.7/16

Adapter Sleeve - 4.4375 in Bore Dia.
Mi Item #08674744
MFR #SNW3026X4.7/16

Mfr description
SNW3026X4.7/16 SPHERICAL ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.97/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176791222
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176791222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)