Motion
SNW11X2
Adapter Sleeve - 2.0000 in Bore Dia.
Mi Item #08674746
MFR #SNW11X2
Price$44.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.0000 in Bore Dia.
Mi Item #08674746
MFR #SNW11X2

Mfr description
SNW11X2 SPHERICAL ADAPTER SLEEVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.43/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176885136
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176885136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)