Specifications
Dimensions
- Bore Diameter3.0000 in
Details
- Country of OriginJP
- Harmonization Code8483208040
- Manufacturer Upc Number029176885181
- Measurement StandardMetric
- Product TypeAdapter Sleeves
- SeriesSNW
- UPC_NO029176885181
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)