Motion
H2310
Adapter_Sleeve - 45 mm Bore Dia., 55 mm Overall Length, M50 x 1.5 Thread Size
Mi Item #08674750
MFR #H2310
Price$79.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 45 mm Bore Dia., 55 mm Overall Length, M50 x 1.5 Thread Size
Mi Item #08674750
MFR #H2310

Mfr description
H2310 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.25/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Lock Nut Outside Diameter
    70 mm
  • Outside Diameter
    45 mm
  • Overall Length  
    55 mm
  • Overall Width
    55 mm
  • Thread Size  
    M50 x 1.5
  • Weight
    0.35 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176940736
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176940736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)