Motion
SNP3048X9
Adapter Sleeve - 9.0000 in Bore Dia., 11.44 mm Overall Length
Mi Item #08674751
MFR #SNP3048X9
Price$3,392.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 9.0000 in Bore Dia., 11.44 mm Overall Length
Mi Item #08674751
MFR #SNP3048X9

Mfr description
SNP3048X9 SPHERICAL ADAPTER SLEEVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,392.98/each

Specifications

Dimensions

  • Bore Diameter
    9.0000 in
  • Overall Length  
    11.44 mm
  • Overall Width
    5.4220 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176997488
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • UPC_NO
    029176997488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)