Motion
SNW111X2
Adapter Sleeve - 2.0000 in Bore Dia., 3.38 mm Overall Length
Mi Item #08674754
MFR #SNW111X2
Price$84.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.0000 in Bore Dia., 3.38 mm Overall Length
Mi Item #08674754
MFR #SNW111X2

Mfr description
SNW111X2 SPHERICAL ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.01/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Overall Length  
    3.38 mm
  • Overall Width
    2.5060 in

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    192661004166
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    192661004166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)